S-Hook Cam Buckle 25mm x 2m B/S45400

Order Code: ZT1459214S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.595%


Description

The BlueSpot S-Hook Cam Buckle is manufactured from polyester webbing with stitched reinforcement for increased durability. Fitted with plastic coated, steel S-hooks for increased corrosion protection. The automatic locking cam has a quick-release function for quick and easy use and the polyester webbing is resistant to cutting and friction abrasion. The cam buckle is ideal for the securing of large, bulky or awkwardly shaped loads during transportation. Specification Length 2m. Width 25mm. Working Capacity 250kg. Breaking Capacity 500kg.

See full description
Specifications for S-Hook Cam Buckle 25mm x 2m B/S45400
  • MFR Part No.
    B/S45400
  • Type
    CAM
  • Length
    2m
  • Maximum Load
    250kg
  • Tie Down Type
    Cam
  • Breaking Strength
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome