0
1

S4315 Jumbo Aluminium Hook

Order Code: ZT3520953S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

LIGHTWEIGHT AND DURABLE: This jumbo hook is made from strong, lightweight aluminium and has a spring-loaded, self-closing mechanism. CARRY HEAVY ITEMS: With a comfortable, cushion grip handle, this carabiner snap hook is ideal for carrying heavy items such as paint tins, buckets, tool bags, coiled wire or cable. NOTE: this product is NOT suitable for climbing use or any other safety application!.

See full description
Specifications for S4315 Jumbo Aluminium Hook
  • Product Type
    Jumbo Aluminium Hook
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome