Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Storage Hooks
S Hooks
Single Tubular Hook Black 150mm
By Securit
Order Code:
ZT4955369S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/s-hooks/single-tubular-hook-black-150mm/p/ZT4955369S
Add to quotation
View all S Hooks
Description
Securit Single Tubular Hook Black 150mm Suitable for hanging many different types of objects
Tags:
#BulkDiscount
Specifications
Specifications for Single Tubular Hook Black 150mm
Length
150mm
Colour
Black
Product Type
Single Tubular Hook
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome