BD3152 Heavy Duty Secateurs

Order Code: ZT1190015X

£11.99 Inc VAT (20%)


Description

The Bulldog Premier Bypass Shears are ideal for everyday pruning tasks as well as cutting back live shoots. The blade is made from stainless steel, and the soft grip handles provide comfort. The shears have a flip lock at the end of the handle to prevent accidental locking when in use. They are ideal for pruning live growth.

Features and Benefits
• Stainless steel blades are strong and maintain sharpnes for longer periods
• Handle lock to avoid accidental cutting or injury
• Rubber handle offers soft grip and feel
• Central nut can be adjusted to adapt the tool to your needs and hand size


Typical Applications
• Domestic
• Gardening
• Contractors

See full description
Specifications for BD3152 Heavy Duty Secateurs
  • Maximum Cutting Width/Diameter
    20mm
  • Cutting Action
    Bypass
  • MFR Part No.
    BD3152
  • Type
    Secateur
  • Blade Material
    Stainless Steel
  • Number of Pieces
    1
  • Blade Finish/Coating
    No Finish/Coating
  • Handle Material
    Aluminium/Rubber
  • Overall Length
    182mm
  • Protection Features
    No
  • Hand Preference
    Right
  • Series
    Premier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome