DURABLE AND RUST-RESISTANT: This deluxe by-pass pruner has strong, non-stick carbon steel coated blades to protect against rust and corrosion. EASY TO USE: Utilising a by-pass cutting action for easier pruning, it also has an ergonomic, soft grip handle and a safety lock switch for ease of use. VERSATILE: With a 15mm cutting capacity, it is ideal for a wide range of pruning applications.