0
1
2
3

G1300002 Bypass Secateurs & Pouch 200mm

Order Code: ZT3587984S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

The Groundhog G1300002 Bypass Secateurs can cut stems up to 18mm in diameter
The Groundhog G1300002 Bypass Secateurs measure 200mm in length and come with a pouch with a belt loop. The sharp hardened steel blades will cut branches up to 18mm thick. The pouch could be worn on a belt for quick access during gardening tasks.

Features:
Comfortable, lightweight, sturdy aluminium alloy handles
High-quality hardened steel blades, die-cast aluminium alloy handles with wire cutting notch
Anvil blade with sap groove and rubber cushion shock absorbers
Non-slip handle coating
Handy storage pouch
Specification:
Part Number: G1300002
Length: 200mm

See full description
Specifications for G1300002 Bypass Secateurs & Pouch 200mm
  • Material
    Aluminium alloy
  • Length
    200mm
  • Product Type
    Secateurs
  • Blade Material
    Hardened steel
  • Cutting Capacity
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome