P541 Plus Bypass Pruner

P541 Plus Bypass Pruner

Order Code: ZT3613500SCopy

£24.99 Inc VAT (20%)


Description

P541 Plus™ Bypass Pruner
The Fiskars P541 Plus™ Bypass Pruner features an adjustable SmartFit™ lever allowing users to change how wide the handles open, providing easy, comfortable use no matter the size of your hand. Its fully hardened, precision-ground blade stays sharp longer, while a low-friction blade coating resists rust and allows for smoother, easier cuts. The bypass blade cuts cleanly on green, living growth.

The ergonomically designed, lightweight, cast aluminium handle fits the natural shape of your hand, reducing fatigue, while SoftGrip™ detail offers a secure grip and added comfort. An easy-open, sliding lock protects the blade during transport and storage.

Specification:

Cutting Capacity: 24mm.

Technical Specs
Cutting Capacity: 24mm

See full description
Specifications for P541 Plus Bypass Pruner
  • Cutting Capacity
    24mm
  • Type
    Bypass
  • Handle Material
    Cast Aluminium