PG-S1-F ERGO Secateurs Small 15mm Capacity BAHPGS1F

Order Code: ZT1275176P

£40.99 Inc VAT (20%)


Description

These Bahco secateurs have been developed according to the scientific ERGO process, and are designed for all pruning work in the home garden. The horizontal and vertical inclination of the cutting head allows the natural alignment of hand and forearm to preserve tendons and nerves from strain to prevent fatigue. The Xylan coated blade ensures easy cutting and a soft grip on the upper handle provides comfort. The narrow cutting head of the secateurs allows easy reach, making them ideal for cutting flowers, herbs and shrubs. Length 175mm. Cutting capacity 15mm. Weight 160g. Handle size Small.

See full description
Specifications for PG-S1-F ERGO Secateurs Small 15mm Capacity BAHPGS1F
  • MFR Part No.
    PG-S1-F
  • Length
    175mm
  • Weight
    160g
  • Cutting Capacity
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome