U0475 Deluxe Ratchet Pruner

Order Code: ZT3521877S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 - 19£10.398%
20 +£9.9412%


Description

DURABLE AND RUST-RESISTANT: This deluxe ratchet pruner has strong, curved non-stick carbon steel coated blades to protect against rust and corrosion. SAFE AND EASY TO USE: Utilising a ratchet action for an efficient cut, it has an ergonomic, D-grip protective handle for safe, easy use. VERSATILE: With a 20mm cutting capacity, it is ideal for a wide range of pruning applications.

See full description
Specifications for U0475 Deluxe Ratchet Pruner
  • Material
    Carbon Steel
  • Cutting Capacity
    20mm
  • Product Type
    Ratchet Pruner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome