PVC Coated Wire Netting 25mm x 10m x 0.5m

PVC Coated Wire Netting 25mm x 10m x 0.5m

Order Code: ZT4971507S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Ambassador PVC Coated Wire Netting 25mm x 10m x 0.5m Tough PVC Coated Ideal for Fencing, plant protection, crop protection, plant support, pet enclosures, garden arches, poultry runs Easily formed & cut to required shape & size Simple to use Mesh size: 25mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for PVC Coated Wire Netting 25mm x 10m x 0.5m
  • Material
    PVC Coated Wire
  • Product Type
    Wire Netting
  • Length
    10m
  • Mesh Size
    25mm
  • Height
    0.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome