Render Mesh 1m x 50m - Orange

Render Mesh 1m x 50m - Orange

Order Code: ZT4930514SCopy

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.345%


Description

A great lightweight render mesh for plasterers and renderers.

Designed specifically for professionals seeking durability and ease of use, this mesh provides the perfect reinforcement for all your plastering and rendering needs.

Crafted from high-quality fibreglass, it ensures brilliant adhesion and crack resistance, helping you to deliver a flawless finish every time.

Our ProSolve render mesh is incredibly easy to handle, cutting down on preparation time without compromising on performance. Its lightweight design allows for effortless application, reducing fatigue and increasing efficiency on the job.

Whether you're working on exterior walls, interior surfaces, or complex architectural details, this mesh adapts seamlessly to any surface. The mesh is resistant to alkalis and other environmental factors, ensuring long-lasting protection and durability for your projects.

Its fine grid pattern provides optimal strength while maintaining flexibility, making it ideal for both traditional and modern rendering techniques. Perfect for both professional contractors and DIY enthusiasts, our lightweight render mesh guarantees a smooth and even surface, preventing common issues like cracking and bubbling.

Product FeaturesOffers an incredible strength160gsm and 4x4 meshAlkali ResistantStabilises surfaces and prevents crackingLightweight, economical and tear resistant

See full description
Specifications for Render Mesh 1m x 50m - Orange
  • Product Type
    Render Mesh
  • Colour
    Orange
  • Width
    50m
  • Material
    Fibreglass
  • Length
    1m