Aluminium Wire Silver

Aluminium Wire Silver

Order Code: ZT4957570SCopy

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Oasis Aluminium Wire Silver Sold in a 11.7 metre (Approx) long roll 2mm width Weighs 100g per roll Strong malleable wire that is easy to shape, yet strong enough to hold Curl into loops to create floral jewellery

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Aluminium Wire Silver
  • Material
    Aluminium
  • Finish
    Silver
  • Width
    2mm
  • Product Type
    Wire
  • Length
    11.7 metres