Ideal 1138 Lever Guillotine, Cutting Length 385 mm, Cool Grey

Order Code: ZT3150808S

£599.99 Inc VAT (20%)
£629.994.5% off


Description

IDEAL 1138 lever guillotine, cutting length 385 mm, cool grey. Supplied = assembled. Model = 1138. Cutting length = 385 mm. Max. cutting capacity (paper grade 70 g/m²) = 50 pcs. Max. cutting height = 5 mm. Worktop width = 356 mm. Worktop depth = 403 mm. Pressing = manual. Colour = cool grey. Material of blade = Solingen steel. For format = A4. Product type = lever guillotines. Blade that can be resharpened made of Solingen steel. Solid full metal construction. Automatic blade guard. Blade shaft with dual bearings guarantees exact cuts with precise angles. DIN sizes and various angle marks printed on the cutting table. Side stop with measurement scale in mm/inch. Infinitely adjustable back stop with set screw. Solid hand lever press for individually adjustable press force. Rubber feet for stable stand. Transparent safety guard made of shatter proof plastic - the automatic blade guard is raised and lowered with the blade motion. Particularly stable blade hinge made of cast aluminium and blade shaft with dual bearings for precise cuts. Brand name quality Made in Germany. GS testing seal for tested safety. The specified number of sheets for cutting capacity/stacking height is based on 70 g/m² paper.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome