Kube Bicycle Parking Rail, Steel and Wood, Grey, Light Wood

Order Code: ZT3147443S

£899.99 Inc VAT (20%)


Description

KUBE bicycle parking rail, steel and wood, grey, light wood. Supplied = flat pack. Material = steel, wood. Finish = hot dip galvanised and painted. Overall height = 750 mm. Overall width = 750 mm. Overall depth = 80 mm. Colour = grey, natural wood finish. Height above ground = 750 mm. Product type = parking rails. Dimensions: width 750 x height 750 mm. Model: hot dip galvanised and painted in accordance with our colour palette. Installation: mounted using anchor rods (not included) A modern bicycle parking rail that comes with or without a design element made of wood. The design makes it easier to secure bicycles to the rails. Other RAL colours available on request.

See full description
Specifications for Kube Bicycle Parking Rail, Steel and Wood, Grey, Light Wood
  • Colour
    Grey
    Natural Wood Finish
  • Material
    Steel
    Wood
  • Overall Depth
    80mm
  • Product Type
    Parking Rails
  • Overall Height
    750mm
  • Finish
    Hot Dip Galvanised
    Painted