Steel Round Bar 4MM x 1M

Steel Round Bar 4MM x 1M

Order Code: ZT3109537SCopy

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

These steel round bars, suitable for multiple applications. Made for strength.
PRODUCT FEATURES
Steel bar
4mm thick
Strong and durable
Easy to cut
Suitable for light construction and DIY projects

See full description
Specifications for Steel Round Bar 4MM x 1M
  • Shape
    Round
  • Product Type
    Steel Round Bar
  • Material
    Steel
  • Length
    1m
  • Thickness
    4mm