Tyre Trolley, Swivel Castors, Wheel 75 mm

Order Code: ZT3150528S

£239.99 Inc VAT (20%)


Description

Tyre trolley, swivel castors, wheel Ø 75 mm. Supplied = assembled. Max. load = 180 kg. Platform length = 750 mm. Platform width = 750 mm. Loading height = 103 mm. Length = 750 mm. Width = 750 mm. Height = 103 mm. Platform material = steel. Platform colour = jet black RAL 9005. Wheel fittings = 4 swivel castors. Wheel diameter = 75 mm. Wheel bearing = plain bearing. Weight = 14 kg. Product type = dollies. Smooth running and manoeuvrable transport due to four TPE swivel castors with low starting and rolling resistance. Grooves on the platform also allow a larger number of trolleys to be stacked. Compatible with the EUROKRAFTpro tyre trolley. The tyre trolley will take your tyre logistics to the next level in terms of ergonomics. It fits perfectly into the brackets of the EUROKRAFTpro tyre truck and makes it possible to move tyres and wheels even in small spaces.

See full description
Specifications for Tyre Trolley, Swivel Castors, Wheel 75 mm
  • Platform Colour
    Jet Black
  • Product Type
    Dollies
  • Wheel Diameter
    75mm
  • Weight
    14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome