Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
04OSAT No.4 Square Shovel
By Carters
Order Code:
ZT3295666S
£14.99
each
Inc VAT (20%)
£74.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
14-17
working days
Available
GBP
74.95
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/04osat-no-4-square-shovel/p/ZT3295666S
Add to quotation
View all Spades & Shovels
Description
04OSAT
Height: 28" with Ash T-handle.
Blade size: 11"x13.5".
Specifications
Specifications for 04OSAT No.4 Square Shovel
Telescopic
No
Anti-Spark
No
Insulated
No
Type
Square Mouth Shovel
Product Type
Shovel
Shaft Material
Bi-Material
Weight
2.2kg
Handle Length
711mm
Handle Type
T-Grip
Overall Length
1053mm
MFR Part No.
04OSAT
Blade Width
279mm
Blade Length
342mm
Blade Material
Steel
Protection Features
Lightweight
Blade Finish/Coating
No Coating