Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
1160SP/09 Neverbend Stainless Digging Spade
By Spear & Jackson
Order Code:
ZT1048099P
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
12-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/1160sp-09-neverbend-stainless-digging-spade/p/ZT1048099P
Add to quotation
View all Spades & Shovels
Description
Description unavailable
Specifications
Specifications for 1160SP/09 Neverbend Stainless Digging Spade
Type
Spade
Shaft Material
Stainless Steel
Blade Material
Stainless
Product Type
Spade
Blade Width
178mm
Telescopic
No
Anti-Spark
No
Handle Type
D-Grip
Protection Features
Rust Resistant
Handle Length
711mm
Weight
1.98kg
Blade Length
290mm
Insulated
No
Blade Finish/Coating
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome