Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
180mm Metal Hand Shovel Wooden Handle
By Cotswold
16 Reviews
Order Code:
ZT1010311X
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/180mm-metal-hand-shovel-wooden-handle/p/ZT1010311X
Add to quotation
Schedule an order and save 5%
View all Spades & Shovels
Description
Blade size: 210 x 260mm (approx).
Handle length: 230mm.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 180mm Metal Hand Shovel Wooden Handle
Socket Type
Open
Overall Length
490mm
Blade Finish/Coating
Painted
Blade Material
Steel
Compatible Materials
Loose Materials
Handle Length
230mm
Type
Shovel
Shaft Material
Wood
Blade Width
210mm
Blade Length
260mm
Handle Type
D-Grip
Product Type
Shovel
Weight
0.61kg
MFR Part No.
RI62-US9ISWH
Insulated
No
Anti-Spark
No
Telescopic
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome