2-part Hand Shovel, Length 315mm, Green

Order Code: ZT2687877S

£89.99 Inc VAT (20%)


Description

2-part hand shovel, length 315 mm, green. Supplied = assembled. Material = polypropylene. Colour = green. Length = 965 mm. Shovel length = 315 mm. Width = 245 mm. Product type = accessories for grit containers. Anti static and prevents sparks from forming. Robust and durable. Easy to handle due to low empty weight.

Specifications for 2-part Hand Shovel, Length 315mm, Green
  • Material
    Polypropylene
  • Colour
    Green
  • Supplied
    Assembled
  • Product Type
    Accessories for Grit Containers
  • Shovel Length
    315mm
  • Length
    965mm
  • Width
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome