2213 No.6 Square Shovel Long Ash Handle

Order Code: ZT1190009X

£33.99 Inc VAT (20%)

Currently unavailable

Description

With an open socket design, these square mouth shovels are ideal for use when performing trench work, concrete mixing, tarmac and general shovelling. Boasting a long, ash shaft, the product is available in two sizes to suit your needs.

Features and Benefits
• Long shaft allows for greater leverage with less effort on the part of the user
• Wide open socket style pan allows you to move an ample amount of your required material
• Available in two sizes to suit your needs
• Ash shaft is durable and comfortable to use

Typical Applications
• Construction
• DIY

See full description
Specifications for 2213 No.6 Square Shovel Long Ash Handle
  • Blade Length
    370mm
  • Overall Length
    1590mm
  • Blade Width
    305mm
  • MFR Part No.
    2213064870
  • Handle Length
    1219mm
  • Type
    Shovel
  • Blade Material
    Steel
  • Handle Type
    Pole
  • Shaft Material
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome