2309 West Country Shovel

Order Code: ZT1010290X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

2309
Ash straight shaft. Epoxy coated steel blade and socket with the blade being hardened and tempered for greater rigidity. The pointed blade is designed for easy ground penetration when digging or shovelling gravel, sand, earth and loose materials.

West Country Pattern - 2309
Head size: 290mm x 265mm.
Blade width: 265mm.
Blade type: round mouth to point.
Shaft: Long straight Ash handle 1372mm (54”).
Type: Open socket.

See full description
Specifications for 2309 West Country Shovel
  • Compatible Materials
    Loose Materials
  • Socket Type
    Open
  • Blade Length
    290mm
  • Blade Width
    265mm
  • Blade Finish/Coating
    Epoxy
  • Handle Length
    54mm
  • Overall Length
    1372mm
  • MFR Part No.
    2309
  • Blade Material
    Steel
  • Protection Features
    Rustproof
  • Type
    Shovel
  • Shaft Material
    Wood
  • Handle Type
    Pole
  • Anti-Spark
    No
  • Insulated
    No
  • Product Type
    Shovel
  • Telescopic
    No
  • Weight
    1.9kg
  • Series
    Premier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome