2521-NC Square Mouth Shovel

Order Code: ZT1010299X

1080mm
£16.99 Inc VAT (20%)
£17.995.5% off


Description

Type: hardwood shafted.
Handle type: T-hardwood.
Shaft: hardwood.
Blade material: carbon steel, powder coated, varnished.
Blade width: 370mm.
Blade height: 305mm.
Overall length: 1080mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome