0
1

2SM2T Open Socket Square Shovel No.2 T-Handle BUL2SM2T

Order Code: ZT1461092S

£18.99 Inc VAT (20%)
£21.9913.5% off


Description

Bulldog's Standard range of tools are designed with the usual attention to detail and strength, but lower in price than other ranges. This square mouth open socket shovel has a steel blade (size 2). It is light in weight, which makes it ideal for shovelling sand and aggregates. Its shaft is made from unlacquered American and German FSC ash wood and it has a T style handle. Forged in Britain. Size No.2. Head size 315 x 250mm (12.1/2 x 10in). Handle length 711mm (28in).

See full description
Specifications for 2SM2T Open Socket Square Shovel No.2 T-Handle BUL2SM2T
  • Shaft Material
    Wood
  • Type
    No.2 Square Mouth
  • Handle Type
    T
  • MFR Part No.
    BUL2SM2T
  • Handle Shape
    T
  • Shovel Type
    No.2 Square Mouth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome