Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
5202033610 Premier Square Shovel No.000 36"T H/Wood
By Bulldog
1 Review
Order Code:
ZT1034898P
£26.99
Inc VAT (20%)
£27.99
3.5% off
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/5202033610-premier-square-shovel-no-000-36-incht-h-wood/p/ZT1034898P
Add to quotation
Schedule an order and save 5%
View all Spades & Shovels
Description
Premier Square Shovel
Specifications
Specifications for 5202033610 Premier Square Shovel No.000 36"T H/Wood
Type
Shovel
Shaft Material
Wood
Telescopic
No
Handle Material
Wood
Size
36in
Product Type
Square Shovel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome