5212 Square Trench Shovel TH Handle

Order Code: ZT1010344X

£24.99 Inc VAT (20%)


Description

2007 - Used mostly in the food and farming industry. Round blade, which is specifically designed for shovelling grain. Light rustproof and easy to sterilise.
5212 - Used for trench work, concrete mixing, working tarmac and shovelling.
5221 - One piece manganese epoxy coated steel blade and socket with the blade being hardened and tempered for greater rigidity. High tensile steel tube shaft with a polymer sleeve and a galvanised steel framed MYD style handle which is fitted with a wooden grip.

2007
Type: open socket.
Handle type: PD polypropylene.
Shaft: hardwood.
Blade material: aluminium.
Blade width: 310mm.
Blade height: 430mm.
Overall length: 1140mm.

5212
Type: open socket.
Handle type: Ash T-Handle.
Shaft: Ash.
Blade material: solid forged steel.
Blade width: 165mm.
Blade height: 320mm.
Overall length: 1030mm.

5221
Type: all metal.
Handle type: MYD metal framed.
Shaft: steel.
Blade material: steel, epoxy coated.
Blade width: 255mm.
Blade height: 320mm.
Overall length: 1030mm.

See full description
Specifications for 5212 Square Trench Shovel TH Handle
  • Blade Material
    Forged Steel
  • Blade Width
    165mm
  • Blade Length
    315mm
  • Socket Type
    Open
  • Protection Features
    Corrosion-resistant
  • Overall Length
    1030mm
  • MFR Part No.
    5212
  • Shaft Material
    Wood
  • Handle Type
    T-Grip
  • Type
    Shovel
    Trenching
  • Compatible Materials
    Tarmac
    Concrete (Mixing)
  • Handle Length
    711mm
  • Blade Finish/Coating
    Epoxy
  • Weight
    2.6kg
  • Telescopic
    No
  • Anti-Spark
    No
  • Insulated
    No
  • Product Type
    Shovel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome