5514102820 Premier Rabbiting Spade 28" YD Hardwood

Order Code: ZT3810000S

£31.99 Inc VAT (20%)


Description

Designed for Rabbiting and Planting, this range of shovels possesses a manganese steel forged socket and head with a FSC Ash shaft and T or YD shaped wooden handle. For use in confined spaces due to the narrow curved blade, the head also makes the products ideal for removing shrubs and trees as it cradles the roots causing minimal damage. Ideal tool for post hole digging also, each handle length is 28in.

Features and Benefits
• Blade is constructed from carbon manganese steel making for a robust product
• Shaft and handle manufactured from ash wood for overall durability
• Head is finished a green powder coating bolsters resistance to corrosion
• Narrow curved blade makes the product perfect for use in confined spaces
• Head shape makes the product ideal for use when removing shrubs or trees as t causes minimal damage to roots

Typical Applications
• Gardening
• Domestic
• Construction

See full description
Specifications for 5514102820 Premier Rabbiting Spade 28" YD Hardwood
  • Blade Finish/Coating
    Powder Coat
  • Protection Features
    Corrosion-resistant
  • Blade Width
    190mm
  • Product Type
    Shovel
  • Type
    Rabbiting Shovel
  • Blade Length
    290mm
  • Shaft Material
    Wood
  • Insulated
    No
  • Weight
    1.7kg
  • Blade Material
    Steel
  • Telescopic
    No
  • Handle Type
    YD Ash Split
  • Anti-Spark
    No
  • Handle Length
    711mm
  • Overall Length
    1001mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome