0
1
2

5GTAM All-Steel Grafting Shovel YD BUL5GTAM

Order Code: ZT1461128S

£19.99 Inc VAT (20%)


Description

This Bulldog all-steel grafting tool has a dished blade and a curved cutting edge which makes it ideal for clay digging and heavy ground breaking work. It has a forged blade, steel shaft and metal YD grip with wooden cross piece for added comfort. All metal construction Handle length 28in (711mm) Metal 'D' grip Forged In Britain Head size 12.5in x 6.5in (320 x 165mm)

See full description
Specifications for 5GTAM All-Steel Grafting Shovel YD BUL5GTAM
  • Type
    Grafting Shovel
  • Shaft Material
    Steel
  • Handle Type
    MYD
  • Handle Shape
    MYD
  • Shovel Type
    Grafting Shovel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome