5RM2MYD Round Mouth Shovel No.2 MYD H/Wood Handle

Order Code: ZT1034891P

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 - 19£22.4910%
20 +£21.2415%


Description

Round mouth shovel with pointed blade is designed for easy ground penetration when digging or shovelling gravel, sand, earth and loose materials. Blade size (WxH): 255 x 320mm. Overall length: 980mm.

Features and Benefits
• Carbon steel blade and hardwood shaft offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain
• Pointed blade improves control and easily penetrates hard ground
• Weighing just 2kg, this lightweight shovel is easy to handle and reduces fatigue for the user

See full description
Specifications for 5RM2MYD Round Mouth Shovel No.2 MYD H/Wood Handle
  • Shaft Material
    Wood
  • Type
    Shovel
  • Product Type
    Shovel
  • Blade Length
    315mm
  • Anti-Spark
    No
  • Blade Material
    Carbon Steel
  • Handle Type
    Ash MYD
  • Insulated
    No
  • Overall Length
    1020mm
  • Handle Length
    711mm
  • Telescopic
    No
  • Blade Finish/Coating
    Powder Coated
  • Protection Features
    Corrosion-Resistant
  • Weight
    6.7kg
  • Blade Width
    250mm
  • MFR Part No.
    5RM2MYD