7101LPH48N Premier Digging Spade 48" Long Plain Handle

Order Code: ZT1034900P

£33.99 Inc VAT (20%)


Description

This Premier Digging Spade from Bulldog is designed for general digging and to break ground. The extra long handle reduces the pressure on the user's back, and is made from hard wood for durability.

Features and Benefits
• Forged steel blade and ash shaft ensures durability
• Epoxy coated blade resists corrosion
• Extra long handle to dig hard-to-reach areas
• Weighing 2.4kg, this digging spade offers stability and reliability

See full description
Specifications for 7101LPH48N Premier Digging Spade 48" Long Plain Handle
  • Protection Features
    Corrosion-resistant
  • Shaft Material
    Wood
  • Blade Material
    Forged Steel
  • MFR Part No.
    7101LPH48N
  • Overall Length
    1490mm
  • Type
    Spade
  • Blade Width
    225mm
  • Blade Finish/Coating
    Epoxy
  • Socket Type
    Solid
  • Blade Length
    290mm
  • Handle Type
    LPH Long Plain Handle
  • Handle Length
    1200mm
  • Compatible Materials
    Unprepared Earth/Clay
    Digging
  • Product Type
    Spade
  • Anti-Spark
    No
  • Insulated
    No
  • Weight
    2.4kg
  • Telescopic
    No
  • Series
    Premier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome