0
1

All-Steel Shovel Round Mouth Size 2 MYD FAIASSR

Order Code: ZT1278510P

£29.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Round Mouth Shovel made from manganese steel for strength, and epoxy coated for rust prevention. The solid forged blade and socket are correctly tempered for strength and a tubular shaft is welded to the socket for a strong smooth join. Fitted with an MYD hilt with a wooden cross dowel for added comfort. Specification Size No.2 Blade 310 x 240mm (12 x 9.1/2in) Shaft 700mm (28in)

Specifications for All-Steel Shovel Round Mouth Size 2 MYD FAIASSR
  • Type
    No.2 Round Mouth
  • Shaft Material
    Steel
  • Handle Type
    MYD
  • Handle Shape
    MYD
  • Shovel Type
    No.2 Round Mouth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome