All Steel Taper Mouth Shovel

Order Code: ZT2606558S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

All-Steel Taper Mouth Shovel
Solid forged blade epoxy coated with taper mouth, metal YD hilt with wooden cross piece and tubular steel shaft

Specifications for All Steel Taper Mouth Shovel
  • Material
    Steel
  • Product Type
    Tape Mouth Shovel
  • Blade Finish/Coating
    Epoxy Coated
  • Handle Material
    Wood
    Metal
  • Blade Material
    Steel
  • Shaft Material
    Tubular Steel