0
1

Aluminium Grain Shovel Wood Handle FAIGRAIN

Order Code: ZT1279277P

£34.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Aluminium Grain Shovel is primarily designed for use in the agricultural and food industries for moving loose materials such as grain, feed or fertilizer. The Western pattern square mouth scoop has reinforcing moulded ribs to give it extra strength for heavy-duty applications. The upturned sides help to contain the grain as it is being transported around. Made from lightweight rustproof aluminium which has the advantages of not damaging the grain and can be easily cleaned and sterilised. Fitted with an FSC European ash wood shaft and plastic D-handle. The grain shovel can also be used for many other purposes which include clearing snow and moving other lightweight materials around, such as wood chips and garden compost. Specification Overall Length 1200mm (48in). Blade Size 360 x 430mm.

See full description
Specifications for Aluminium Grain Shovel Wood Handle FAIGRAIN
  • Handle Length
    1.2m
  • Type
    Grain Shovel
  • Head Material
    Aluminium
  • Handle Type
    D
  • Shaft Material
    Ash
  • Overall Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome