Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Aluminium Square Handle Shovel 305 X 260 X 990 mm with V Handle 67212
By EGA Master
Order Code:
ZT3280299S
£69.99
each
Inc VAT (20%)
£209.97 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
209.97
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/aluminium-square-handle-shovel-305-x-260-x-990-mm-with-v-handle-67212/p/ZT3280299S
Add to quotation
View all Spades & Shovels
Description
ALUMINIUM SQUARE HANDLE SHOVEL 305 X 260 X 990 MM WITH V HANDLE
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Square Handle Shovel 305 X 260 X 990 mm with V Handle 67212
Type
Square Handle Shovel
Product Type
Shovel
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome