Ash Handle Stainless Steel Digging Fork Length 105cm

Order Code: ZT4955994S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Ambassador Ash Handle Stainless Steel Digging Fork Length: 105cm Shock absorbing solid ash shaft High quality polished stainless steel tines Traditional YD handle Ideal for general cultivation, turning and aerating soil Lifetime Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Ash Handle Stainless Steel Digging Fork Length 105cm
  • Product Type
    Digging Fork
  • Handle Material
    Ash
  • Size
    105cm
  • Tine Material
    Stainless Steel
  • Length
    105cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome