C/S Digging Spade Plastic Shaft

Order Code: ZT1010203X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Currently unavailable

Description

Plastic shaft, soft grip plastic handle and long socket. Overall length: 1080mm. Blade size: 290 x 180mm.

Specifications for C/S Digging Spade Plastic Shaft
  • Blade Material
    Carbon Steel
  • Shaft Material
    Polyproplene
  • Protection Features
    Bend-resistant
  • Overall Length
    1080mm
  • Handle Length
    790mm
  • Type
    Spade
  • Blade Finish/Coating
    Powder Coat
  • Socket Type
    Solid
  • Handle Type
    Polypropylene PY
  • Product Type
    Spade
  • Anti-Spark
    No
  • Telescopic
    No
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome