Carbon Steel Square Mouth Shovel, FSC K/S70100660

Order Code: ZT1462010S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

A robust, solid forged Kent & Stowe Square Mouth Shovel with an extended shank for improved strength, as well as having a larger tread edge for added comfort. Its handle is made from beautiful FSC approved ash wood that has been split to form a traditional YD handle. An essential tool, the square shape and scoop design enables maximum loading every time. Comes with a 10-Year Guarantee. Specification Length 109cm

See full description
Specifications for Carbon Steel Square Mouth Shovel, FSC K/S70100660
  • Shaft Material
    Ash
  • Handle Type
    YD
  • Head Material
    Carbon Steel
  • Type
    Digging Spade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome