Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Clay Spade 115 X 500MM - SDS Max
By Sealey
Order Code:
ZT1233368P
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/clay-spade-115-x-500mm-sds-max/p/ZT1233368P
Add to quotation
View all Spades & Shovels
Description
Description unavailable
Specifications
Specifications for Clay Spade 115 X 500MM - SDS Max
MFR Part No.
X1CS
Width
110mm
Length
455mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome