Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Clay Spade 140 x 570mm - 1-1/4" Hex
By Sealey
Order Code:
ZT1228105P
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/clay-spade-140-x-570mm-1-quarter-inch-hex/p/ZT1228105P
Add to quotation
View all Spades & Shovels
Description
Description unavailable
Specifications
Specifications for Clay Spade 140 x 570mm - 1-1/4" Hex
MFR Part No.
Q1CS
Width
140mm
Length
570mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome