0
1

Colour Coded Hand Shovels


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

The colour coded range of food handling tools have been designed to prevent cross contamination. Work areas can be colour coded for instant recognition of non approved tools that could compromise hygiene standards. Product features: Lightweight. Rot and rust proof. Tough and durable. Non-stick. Easy to clean polyproplyene. Food contact certificates achieved.

Feature Attributes

Material:
Polypropylene
Standards Met:
Food Contact Certificates
Protection Features:
Non-stick,Rustproof,Rotproof
Handle Shape:
Straight
Operating Temperature Range:
-30 to 80 °C
Type:
Hand Shovel