0
1
2

Countryman Digging Spade FAICOUDS

Order Code: ZT1278863P

£24.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Countryman Digging Spade is mainly used where a large patch of open ground requires digging or turning over. The larger blade is ideal for double digging, spading up the ground, preparing beds, moving soil and other loose material. The semi-flat blade design of the spade permits is use as an edging tool and is tough enough for slicing through compacted soil and roots. With a treaded top to spread the load, reducing fatigue and help avoid footwear damage. The head is manufactured from heat-treated (hardened) carbon steel to provide both strength and durability. Powder-coated finish provides improved resistance to rust, scratches, humidity and alkaloids in the soil. Fitted with a double riveted, European Ash handle supplied from FSC sustainable resources. These are then lacquered for protection against the weather and fitted with an ergonomic soft grip. The angled hilts have been designed so that the hand remains in a natural position. This helps to reduce strain on the hand and wrist and sets the blade at the ideal digging angle to reduce back strain. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service.

See full description
Specifications for Countryman Digging Spade FAICOUDS
  • Shaft Material
    Ash
  • Handle Type
    D
  • Head Material
    Carbon Steel
  • Type
    Digging Spade
  • Overall Length
    1050mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome