0
1
2

Digging Shovel (Pack of 6)

Order Code: ZT4780866S

£81.99 Inc VAT (20%)


Description

The Groundhog G1300010-6 is a Pack of 6 Digging Shovels crafted from robust materials that are corrosion and rot resistant and built to last. Introducing the Groundhog Digging Shovel the ideal partner for various gardening, landscaping and building applications. Meticulously crafted by Groundhog, this exceptional shovel stands as a testament to performance and durability, redefining your digging tasks with superior features and benefits. Strong, durable and reliable.

Features:
Heavy-Duty Construction: Crafted from robust materials, the Groundhog Digging Shovel ensures longevity and resilience, making it the go-to tool for demanding digging tasks. Featuring a hammertone coated, heat-treated and heavy-duty carbon steel blade connected to a durable fibreglass handle that is built to last. Corrosion and rot resistant.
Curved Blade Design: The shovel features a uniquely curved blade design, enhancing the ease and efficiency of soil penetration. This innovation facilitates a smooth digging experience, reducing resistance and increasing productivity.
Comfortable Grip Handle: Groundhog understands the importance of user comfort. The shovel is equipped with an ergonomically designed PP and TPR soft grip handle, providing a comfortable and secure grip, minimising hand fatigue during extended use.
Versatile Performance: Whether you’re planting trees, digging trenches, or shaping landscape features, the Groundhog Digging Shovel adapts to various digging scenarios with unparalleled versatility.
Durability in Action: Groundhog’s commitment to quality ensures the shovel’s durability, providing a reliable tool that stands up to the demands of rigorous digging projects.
Specification:
Part Number: G1300010-6
Quantity: 6

See full description
Specifications for Digging Shovel (Pack of 6)
  • Blade Material
    Carbon Steel
  • Product Type
    Digging Shovel
  • Handle Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome