0
1
2
3

Digging Spade, Long Handle ROU68223

Order Code: ZT1459118S

£20.99 Inc VAT (20%)


Description

The Roughneck Long Handled Digging Spade is ideal for various gardening, landscaping and building applications. The long fibreglass handle with contoured grip, offers increased leverage and power, allowing for a more comfortable, upright position to be maintained whilst digging. Built to last, it is manufactured from heavy-duty, carbon steel with a corrosion-resistant, tumble lacquered finish. Treads on the blade allow for increased pressure to be applied with reduced risk of slippage. The Power Ring socket, steel-reinforced plug, provides a stronger blade to handle connection. Specification Blade Width 200mm Overall Length 1460mm (57.1/2in)

See full description
Specifications for Digging Spade, Long Handle ROU68223
  • MFR Part No.
    ROU68223
  • Shaft Material
    Fibreglass
  • Head Material
    Carbon Steel
  • Type
    Digging Spade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome