Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Double Shovel Holer - Tubular Handle
By Spear & Jackson
Order Code:
ZT2519434S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
12-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/double-shovel-holer-tubular-handle/p/ZT2519434S
Add to quotation
View all Spades & Shovels
Description
Description unavailable
Specifications
Specifications for Double Shovel Holer - Tubular Handle
Blade Length
300mm
Blade Width
300mm
Insulated
No
Length
1725mm
MFR Part No.
DSH/TH
Weight Each
4.47kg
Blade Material
Carbon Steel
Action Type
Digging
Handle Material
Carbon Steel
Blade Finish/Coating
No Coating
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome