DT8090QZ SDS Max Steel Clay Spade Bit 110MM X 400MM.

Order Code: ZT1253711X

£79.99 Inc VAT (20%)


Description

This SDS max steel clay spade is made from specially toughened steel which ensures tough bits and micro-processor controlled heat treatment providing for consistently tough, long life chisels.

Applications:

• Excavating and removing clay.
• Breaking hard-packed gravel and soil.
• Excavating.
• Loosening and breaking up hard ground.

See full description
Specifications for DT8090QZ SDS Max Steel Clay Spade Bit 110MM X 400MM.
  • MFR Part No.
    DT8090-QZ
  • Overall Width
    110mm
  • Overall Length
    400mm
  • Chisel Type
    Spade Chisel
  • Shank Type
    SDS-Max
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome