Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Evergreen Border Spade 28in Green 380359
By VFM
Order Code:
ZT1553141S
£59.99
Inc VAT (20%)
£61.99
3% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/spades-and-shovels/evergreen-border-spade-28in-green-380359/p/ZT1553141S
Add to quotation
View all Spades & Shovels
Description
Evergreen Border Spade 28 inch Green 380359
Specifications
Specifications for Evergreen Border Spade 28in Green 380359
MFR Part No.
SBY23247
Depth
940mm
Width
140mm
Height
55mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome