Fluorescent 2-part Standard Shovel

Order Code: ZT3076805S

£61.99 Inc VAT (20%)
£64.994.5% off
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Colour: Fluorescent orange.
Depth mm: 315.
Handle Type: T grip (2 part) .
Length mm: 966.
Material: Polypropylene.
Type: Standard 2-part shovel.
Width mm: 247.Fluorescent orange seen in the snow. 2-part design can be dismantled and stored in a grit bin or car boot. T-grip handle. Lightweight, non-stick polypropylene design. Tough and durable. Rust and rot proof. W x D x L - 247 x 315 x 966mm.

See full description
Specifications for Fluorescent 2-part Standard Shovel
  • Type
    Standard 2-Part Shovel
  • Material
    Polypropylene
  • Colour
    Fluorescent Orange
  • Length
    966mm
  • Width
    247mm
  • Depth
    315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome