0
1
2
3
4
5

Folding Shovel 590mm

Order Code: ZT1230838P

£21.99 Inc VAT (20%)
£22.994% off


Description

Manufactured with a strong nylon handle and solid carbon steel head, powder coated for resistance to corrosion. Ideal for use in adverse weather conditions. Lightweight and durable design featuring twist-and-tighten locking system for easy assembly. Supplied in pouch for easy storage.

Specifications for Folding Shovel 590mm
  • MFR Part No.
    SS03
  • Weight
    0.92kg
  • Head Dimensions
    155 x 220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome