Fork and Spade Range, Border Spade

Order Code: ZT3081131S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Includes: Ergo handle as standard.
Product Type: Shovels, spades & forks.
Type: Border spade.Solid steel tools forged in Britain. Strong and durable. Ash shaft with Ergo forward tilt, soft touch grip plastic handle. Handle length: 711mm.

Specifications for Fork and Spade Range, Border Spade
  • Type
    Border Spade
  • Material
    Ash
  • Handle Length
    711mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome