Fork and Spade Range, Digging Fork

Order Code: ZT3081069S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Includes: Ergo handle as standard.
Product Type: Shovels, spades & forks.
Type: Digging fork.Solid steel tools forged in Britain. Strong and durable. Ash shaft with Ergo forward tilt, soft touch grip plastic handle. Handle length: 711mm.

Specifications for Fork and Spade Range, Digging Fork
  • Product Type
    Digging Fork
  • Handle Length
    711mm
  • Material
    Ash
  • Handle Type
    Ergo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome